3 in. Hub Standard Polypropylene and ABS Solvent Weld Roof Strainer
867 Series 3 in. Hub Standard Polypropylene and ABS Solvent Weld Roof Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dome strainer and gravel guard are U.V. resistant
- Brass thread inserts accept collar and clamp screws
- Uses key and keyhole alignment system on dome strainer and gravel guard
Documents
Specifications
- ASME:
- ASME A112.6.4 2003
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- 867 Series
- Diameter:
- 10 in
- Drain Base Material:
- Plastic
- Drain Opening:
- 3 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, ABS
- NSF Certified:
- No