2 in. Plastic Hub Backwater Valve
869 Series 2 in. Plastic Hub Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For gravity flow applications only
- Do not install vertically
- Threaded access seals hand-tight and allows for easy maintenance and inspection
- UPC/IAPMO listed
- 6 in backwater valve extensions – use 10 in Sch. 40 pipe (not included)
Specifications
- ASME:
- ASME A112.14.1 2003
- Collection:
- 869 Series
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Height:
- 4-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- ABS
- Schedule Class:
- 40
- Valve Body Material:
- ABS
- Valve Size:
- 2 in
- Valve Type:
- Backwater Valve