Sioux Chief 869 Series 4 in. ABS and PVC Solvent Weld Backwater Valve

S869S4PS

Manufacturer Part #: 869-S4PS

Valve Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be adapted for standard, shallow-depth, or deep-bury installations
  • Modular design allows for interchangeable accessories
  • Structurally rugged to stand up to job site abuse
  • Unique flapper creates a tighter seal than other backwater valves

SPECIFICATIONS

Collection
869 Series
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Height
5-3/4 in
Maximum Pressure
10 psi
Width
8-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday