Sioux Chief 3 in. Wall Plate Stainless Steel

S870

Manufacturer Part #: 870-3

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic

SPECIFICATIONS

Cover Color Finish
Stainless Steel
Drain Base Material
Stainless Steel
Fits Pipe Size
4 in
Type
S8703

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday