7/8 - 3-7/8 in. Plastic Pipe Strap
7/8 - 3-7/8 in. Plastic Pipe Strap
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 3500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with one, two or three Touchdown clamps pre-loaded to reduce installation time
- Shorter bracket expands to fit openings from 9 in – 16 in
- Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
- Clamps secure 1/4 in – 1 in CTS copper, CPVC or PEX
- Longer bracket expands to fit openings from 14 in – 26 in
Specifications
- Application:
- Conduit, Pipe
- Fits Pipe Size:
- 7/8 in - 3-7/8 in
- Material:
- Plastic
- Material Type:
- Nylon 66, Polypropylene
- Product Type:
- Pipe Strap
- UL Listed:
- UL 94-V2
- Width:
- 3/4 in
- Work Load Limit:
- 150 lb