4 in. Cleanout
873 Series 4 in. Cleanout
Frequently Purchased Together
Product Details
- Durable, stainless steel covers with screw, and plug or wall bar
- Includes screw, and countersunk brass plug
Documents
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 873 Series
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 403
- Diameter:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Plug Diameter:
- 2 in
- Plug Included:
- Yes
- Product Type:
- Cover Kit
- Size:
- 1/4 in-20