Sioux Chief

875 Series 2 in. Cleanout

Part #S8752P  |  Manufacturer Part #875-2P

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bushing fits inside 3 in Schedule 40 Pipe

Specifications

Adjustable: No

Collection: 875 Series

Cover Material: Plastic

Cover Material Type: Polypropylene

Fits Pipe Size: 2 in

Plug Diameter: No