4 in. Solvent Weld PVC Cleanout Bushing
875 Series 4 in. Solvent Weld PVC Cleanout Bushing
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Constructed with threaded brass inserts
Specifications
- ASTM:
- ASTM F-1498 2012
- Adjustable:
- No
- Application:
- ABS Pipe, Commercial, PVC Pipe
- Collection:
- 875 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Base Height:
- 1-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-1/2 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Outlet Type:
- Solvent Weld
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes