Sioux Chief 878 Series 2 in. Cleanout

S87820

Manufacturer Part #: 878-20

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combine with FIP adapters to make your own cleanouts
  • Will not seize up on ABS or PVC
  • Acid resistant and chemically inert
  • Highly durable

SPECIFICATIONS

Adjustable
No
Collection
878 Series
Cover Material
Plastic
Fits Pipe Size
2 in
Plug Diameter
No
Type
S87820

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday