0 items

Sioux Chief 9-3/4 x 2-7/8 x 3/4 in. Galvanized Steel Positioning Bracket

S521110

Length

9 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aligns vertical or horizontal pipes in straight runs, especially between floors
  • Attaches to vent or waste pipe
  • Copper-plated steel, 18-gauge
  • Includes snap-lock stainless steel band and self-adhesive felt

SPECIFICATIONS

Depth
3/4 in
Height
2-7/8 in
Length
9 in
Material
Galvanized Steel
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday