Shower Arm in Polished Chrome
974 Series Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrench locks into shower arm for secure, no slip installation
- Allows shower arm installation with no external damage
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 974 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No