Sioux Chief Above Grade Flashing Drain PVC Adapter Large Round Nickel Bronze Top

S8634NR

Diameter

Starting at $86.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base adapter with clamping collar and head adapter
  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and 3" connection provides increased flow capacity
  • Threads are stronger than pipe threads and prevent cross-threading

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-01
ASTM Specifications
ASTM D-2661
Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
2 in
Drain Base Height
6-1/2 in
Drain Opening
2 in
End Connection 1
FIP
Height
6-1/2 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday