0 items

Sioux Chief ABS Adjustable Cleanout with Nickel Cover

S852ANR

Fits Pipe Size

Starting at $74.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Plug included with threaded brass insert for cover screw
  • Withstands light foot traffic

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
3 in
Height
6-1/4 in
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday