0 items

Sioux Chief Finish Line™ ABS Cleanout with Nickel Ring & Strainer

S834ANR

Fits Pipe Size

Starting at $88.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Collection
Finish Line™
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday