0 items

Sioux Chief ABS Floor Drain with Tapped

S86335NRT

Drain Opening

Starting at $71.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base adapter with clamping collar and head adapter
  • Square strainer is perfect for floor tile
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
2 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday