Sioux Chief

ABS Plastic Upper & Lower Deep Bury Adapter

Part #S869S4ADB  |  Manufacturer Part #869-S4ADB

Brand Model Compatibility:

3 in and 4 in Backwater Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be adapted for standard, shallow-depth, or deep-bury installations
  • Modular design allows for interchangeable accessories
  • Structurally rugged to stand up to job site abuse
  • Unique flapper creates a tighter seal than other backwater valves

Documents

Specifications

Brand Model Compatibility: 3 in and 4 in Backwater Valves

Material: Plastic

Material Type: PVC

Type: S869S4ADB

Valve Size: 4 in