3/4 in. PEX Plug
AccuCrimp™ 3/4 in. PEX Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tabs perfectly position crimp ring or sleeve over sealing barbs every time
Specifications
- ASTM:
- ASTM F-2159
- CARB OTC LEED Compliant:
- No
- Collection:
- AccuCrimp™
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polysulfone, Polyphenylsulfone
- Maximum Temperature:
- 194
- Pressure - Maximum:
- 44 psi