0 items

Sioux Chief Anti Siphon Frostproof Sillcock 1/4 Turn x 1/2 Male Iron Pipe x Sweat

S1192

Length

Starting at $39.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extended tailpiece for ease of installation
  • Extra-large mounting flange
  • Longer stem keeps knuckles from scraping on hose threads
  • Spout aligning lug
  • Thicker, easier turning handle

SPECIFICATIONS

Color Finish
Nickel Plated
Color Finish Category
Nickel Tones
End Connection 1
MIP
End Connection 2
Female Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
10 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday