ApeTape™ 5/8 in. x 25 ft.

Part #S55425W  |  Item #3572689  |  Manufacturer Part #554-25W

$ 3.53 EACH

Length:

25 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • No sharp edges to cut installer’s hand or pipe
  • Strong, durable material yet lightweight
  • Does not fracture in extremely cold temperatures

Documents

Specifications

Collection: ApeTape™

Length: 25 ft

Material: Plastic

Material Type: Woven Polypropylene

Type: S55425W

Width: 5/8 in