0 items

Sioux Chief PowerPex™ ASTM F-2080 PEX Tee

S641AG22

Fitting Sizes

Starting at $15.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full-flow fitting, no restriction

SPECIFICATIONS

ASTM Specifications
ASTM F-2080
Collection
PowerPex™
End Connection 1
PEX
End Connection 3
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliant
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday