0 items

Sioux Chief 648 Series Brass Full Port CPVC Ball Valve

S648CGFP

Valve Size

Starting at $31.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lead-free solder joint

SPECIFICATIONS

Collection
648 Series
End Connection 1
CPVC
End Connection 2
CPVC
End Connections
CPVC
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8-1/4 in
Material
Brass
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday