0 items

Sioux Chief Marvel Brass Marvel Thread Adapter Ring

S274

Diameter

Starting at $6.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sweat on to pipe to make slip joint connections

SPECIFICATIONS

ADA Compliant
No
Collection
Marvel
Diameter
1-1/4 in
End Connection 1
Threaded
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday