1/2 in x 8 in. F1807 Copper Brass Stub Out
Bullet™ 1/2 in x 8 in. F1807 Copper Brass Stub Out
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square o strap is crimped to tube 8" from spin
- Perfect for stubbing up through floor for closets or lavatories
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- Bullet™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Material Type:
- Type L
- Origin:
- Domestic