1/2 - 3 in. 16 ga Copper Plated 300 SS Stainless Steel Pipe Support Bracket

You last purchased this on
 
Sioux Chief

521 Series 1/2 - 3 in. 16 ga Copper Plated 300 SS Stainless Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

521 Series 1/2 - 3 in. 16 ga Copper Plated 300 SS Stainless Steel Pipe Support Bracket

  • Fast #
  • Part #S521723
  • Item #3271300
  • Manufacturer Part #521-723
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • May be screwed to wall or attached to stack or vent pipe with stainless steel band
  • Spot solder to copper water header
  • Cradles copper water headers up to 3 in diameter
  • Heat the tube, not the bracket
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Copper Plated
Collection:
521 Series
Depth:
18/25 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 3 in
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Material:
Stainless Steel, Steel
Material Type:
300 SS
Thickness:
0.59 in
UL Listed:
No
Width:
4-1/2 in
Work Load Limit:
275 lb
cUPC Certified:
Yes