Sioux Chief Copper Closeset Rough-In Kit

S689WG2201

Material

Copper

$12.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Prevent leaks by using preformed copper
  • Strong arm bracket with one 1/2" LockBlocks™

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Copper
Material Type
Type L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday