Sioux Chief Copper PEX Lavatory Rough-In Kit

S689X3212

Manufacturer Part #: 689X3212

Material

Copper

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For 24" stud bay
  • 3 1/2 in x 6 in, 1/2 in F1807 PEX stub out elbow and strong arm bracket with one 1/2 in Lock Block
  • Manage material more easily
  • Save labor costs
  • Prevent leaks by using preformed copper

SPECIFICATIONS

Lead Law Compliant
Yes
Type
S689X3212

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday