Copper Urinal Bracket

This product has been replaced by

Sioux Chief Bracket
Sioux Chief 23-1/4 in. Bracket
Manufacturer Part #521-729
You last purchased this on
 
Sioux Chief

Copper Urinal Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief Bracket
Sioux Chief 23-1/4 in. Bracket
Manufacturer Part #521-729
Sioux Chief

Copper Urinal Bracket

  • Fast #
  • Part #S521727
  • Item #4052516
  • Manufacturer Part #521-727
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Washers included
  • Supports water pipe for flush valve 26-1/2" above floor and offsets flush valve from carrier center
  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Height:
23-1/4 in
Material:
Copper
Type:
S521727
Width:
2-1/2 in