0 items

Sioux Chief Copper x MIP Slip Brass Adapter

S614

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Eliminates tedious measuring
  • Ideal for closet or urinal stub out adapters
  • Replaces male adapters when hex is not necessary

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
MIP
End Connections
Copper x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday