0 items

Sioux Chief CPVC Copper Adapter

S645WGC

Fitting Sizes

Starting at $7.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A quick and easy transition

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
End Connection 1
CPVC
End Connection 2
CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday