0 items

Sioux Chief FIP x CPVC Copper Adapter

S647CG

  • SIZE
  • PRICE

DESCRIPTION

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
CPVC
End Connections
FIP x CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday