0 items

Sioux Chief MetalHead™ CPVC x Press Copper Adapter

S685C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2846 1993
Application
Water
Clean Bagged
No
Collection
MetalHead™
End Connection 1
CPVC
End Connection 2
Press
End Connections
CPVC x Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday