0 items

Sioux Chief CTS Metal Stud Grommet Pipe Eye

S558MR

Fits Pipe Size

Starting at $0.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1-11/32" holes in metal studs or brackets
  • Offset hole for adjustable tube position
  • Reduces expansion/contraction noise in hot water lines
  • Split design

SPECIFICATIONS

ASTM Specifications
ASTM E-84 25
End Connection 1
CTS
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Flame Retardant Polypropylene
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday