0 items

Sioux Chief CTS Stub-Out and Air Chamber

S624L

Length

Starting at $11.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Material Type
Type L
Size
1 in x 1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday