0 items

Sioux Chief CTS x Compression Full Slip Repair Coupling

S600G

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Safe for repair of cold and hot water lines

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Compression
End Connections
CTS x Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday