Sioux Chief Direct Connect Waste End Outlet with 3/4 in. Y-Branch White

S253553

Manufacturer Part #: 253-553

Color/Finish

(Pricing is for White)

$8.44

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes 2 direct connect adapters
  • Telescopic 12" to 16" with baffle tee

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday