Sioux Chief

Disposable Shoe Cover in Blue

Part #S39050176  |  Manufacturer Part #390-50176

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product contains natural rubber latex which may cause allergic reactions in some individuals
  • Non-waterproof

Specifications

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Gender: Unisex

Glove Size: XL

Glove Type: Disposable

Material: Latex

Reusable: No

Type: S39050176