2 in. Inside Caulk Plastic Stainless Steel Shower Drain
821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
- Plug is easy to install and remove
- Made in the USA
- For use in DWV pressure tests and shower pan water tests
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- 821 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Inside Caulk