0 items

Sioux Chief Drip-Free™ 1-1/2 in. Thermoplastic Rubber Washer

S29020313

Diameter

1-1/2 in

$0.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beveled design provides a better seal when used with standard slip nut
  • Perfect washer for basket strainer installations

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Drip-Free™
Color Finish
Red
Diameter
1-1/2 in
End Connection 1
Slip Joint
GSA Approved
No
IAPMO Listed
Yes
Inside Diameter
1-1/4 in
Material
Plastic, Rubber
Material Type
Thermoplastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday