1-1/2 in. High Impact Polypropylene Suspension Pipe Clamp
EZGlide™ 1-1/2 in. High Impact Polypropylene Suspension Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- V-shaped split design for easy installations
- Compatible with copper, PEX or CPVC
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Plenum Safe™ models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating
Specifications
- ASTM:
- ASTM E-84 25/50
- Application:
- CPVC, Commercial, Copper, PEX, Residential
- Collection:
- EZGlide™
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 1-1/40 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- High Impact Polypropylene
- Origin:
- Domestic
- Product Type:
- Suspension Pipe Clamp
- Temperature Range:
- 0 to 140 Deg F
- UL Listed:
- UL 94V-0
- Work Load Limit:
- 25 lb