Sioux Chief
EZGlide™ 1 in. Poly Insulating Pipe Clamp
Part #S5584 | Item #349188 | Manufacturer Part #558-4
$
0.41
EACH
(Pricing is for 1 in)
Fits Pipe Size
Product Details
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Split design allows for use after piping run
Documents
Specifications
Collection: EZGlide™
Color Finish: Ivory
Color Finish Category: Neutrals
End Connection 1: CTS
End Connections: CTS
Fits Pipe Size: 1 in
Material: Plastic
Material Type: Polypropylene