Sioux Chief
EZGlide™ 1 in. Poly Suspension Pipe Clamp
Part #S5574 | Item #438230 | Manufacturer Part #557-4
$
0.55
EACH
(Pricing is for 1 in)
Fits Pipe Size
Product Details
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Split design allows for use after piping run
Documents
Specifications
Collection: EZGlide™
Color Finish: Ivory
Fits Pipe Size: 1 in
Material: Plastic
Material Type: Polypropylene