EZGlide™ 1/2 in. Plastic Insulating Pipe Clamp

Part #S5582  |  Item #114691  |  Manufacturer Part #558-2

$ 0.38 EACH
(Pricing is for 1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run

Specifications

Collection: EZGlide™

Color Finish: Ivory

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 1/2 in

Material: Plastic

Material Type: Polypropylene