3/4 in. Plastic Pipe Clamp
EZGlide™ 3/4 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Split design allows for use after piping run
- Compatible with copper, PEX or CPVC
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Collection:
- EZGlide™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Maximum Temperature:
- 180
- Product Type:
- Pipe Clamp