36 in. Ductile Iron Trench Drain Grate

You last purchased this on
 
Sioux Chief

865 Series FastTrack™ 36 in. Ductile Iron Trench Drain Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

865 Series FastTrack™ 36 in. Ductile Iron Trench Drain Grate

  • Fast #
  • Part #S865GID
  • Item #7201947
  • Manufacturer Part #865-GID
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.3
CARB OTC LEED Compliant:
No
Collection:
865 Series FastTrack™
Drain Base Material:
Ductile Iron
IAPMO Listed -:
No
Length:
36 in
NSF Certified:
No
UL Listed:
No