72 x 9-3/4 in. Trench Drain

You last purchased this on
 
Sioux Chief

Fast Track™ 72 x 9-3/4 in. Trench Drain

  • Fast #
  • Part #S865N3
  • Item #7202002
  • Manufacturer Part #865-N3
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Fast Track™ 72 x 9-3/4 in. Trench Drain

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes grate anchors and slide-to-align construction covers
  • Solid, snap-lock joints
  • Long, sloped and neutral channels molded from tough, lightweight HDPE material
  • Integral rebar anchors and bottom outlet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.3 2001
CARB OTC LEED Compliant:
No
Collection:
Fast Track™
Drain Base Material:
Plastic
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
GSA Approved:
No
Height:
7-3/4 in
IAPMO Listed -:
No
Length:
72 in
Material:
Plastic, Stainless Steel
Material Type:
HDPE
NSF Certified:
No
Outlet Type:
No Hub
Pre-Sloped:
No
Width:
9-3/4 in