72 in. Trench Drain
865 Series FastTrack™ 72 in. Trench Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3-01
- Collection:
- 865 Series FastTrack™
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- Polyethylene
- Length:
- 72 in
- Pre-Sloped:
- No
- Weight:
- 20.9 lb