Fat Max™ 8-5/8 in. Cast Iron Drain

Part #S8604PIU  |  Item #4145179  |  Manufacturer Part #860-4PIU

$ 116.11 EACH

Diameter:

8-5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications

Documents

Specifications

ASME Specifications: ASME A112.6.3-2001

Collection: Fat Max™

Diameter: 8-5/8 in

Drain Base Height: 6-3/4 in

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 4 in

Grate Diameter: 8-5/8 in

Height: 6-3/4 in

Material: Cast Iron