0 items

Sioux Chief Fat Max™ 3-1/2 in. Drain with PVC Grate

S8603P2

Drain Opening

3-1/2 in

$53.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Collection
Fat Max™
Diameter
9 in
Drain Opening
3-1/2 in
End Connection 1
Solvent Weld
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday