Sioux Chief

FatMax™ 2 x 1/2 in. Hub Satin Nickel Round Floor Sink Strainer

Part #S860GN2  |  Manufacturer Part #860-GN2

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid-resistant coating
  • Perfect for high heat discharge applications

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

ASTM Specifications: [ASTM D-2665, ASTM D-2661]

Adjustable: No

Application: Light Duty

Collection: FatMax™

Fits Pipe Size: 2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Product Type: Strainer

Schedule Class: 40

UL Listed: No

Work Load Limit: 1750