4 in. Hub Schedule 40 PVC Round Floor Sink with Stainless Steel Ring and Strainer in White
FatMax™ 4 in. Hub Schedule 40 PVC Round Floor Sink with Stainless Steel Ring and Strainer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.7 2001
- ASTM:
- ASTM D-2665
- Adjustable:
- No
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- FatMax™
- Color Finish Category:
- Whites
- Drain Base Height:
- 6-3/4 in
- Drain Base Material:
- PVC
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Grate Color Finish:
- White
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Outlet Type:
- Hub
- Schedule Class:
- 40
- Width:
- 12 in